Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Air Impact Wrench, 1 In. Dr., 5300 rpm

INGERSOLL RAND| Zoro #: G0638416| Mfr #: 3940P2Ti

$4901.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Required Pressure: 90 psi
Max. Torque: 2500 ft.-lb.
Max. Bolt Capacity: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0638416 Mfr #: 3940P2Ti
Required Pressure: 90 psiMax. Torque: 2500 ft.-lb.
Max. Bolt Capacity: 1-1/4"Item: Air Impact Wrench
Air Inlet: 1/2" NPTSquare Drive Size: 1"
Handle Type: Pistol GripStyle: Pistol Grip
CFM @ Full Load: 64.0Min. Hose Size: 3/4"
Overall Length: 10"Tool Weight: 21.2 lb.
Retainer Type: Thru HoleFree Speed: 5300 rpm
Features: Twin Hammer Mechanism, High Performance Motor, Bronze Endplates, Integrated Reverse Lever, Ergonomic Pistol Grip HandleHousing Material: Titanium
Anvil: StandardTorque Range: 500 to 1650 ft.-lb.
Average CFM @ 15 Second Run Time: 15.00Duty: Industrial
Country of Origin (subject to change): United States

Description

Air Impact Wrench, Industrial Duty, Standard Anvil, Square Drive Size 1 In., Max. Bolt Capacity 1-1/4 In., Torque Range 500 to 1800 ft.-lb., Max. Torque 2500 ft.-lb., 15.00 Average CFM @ 15 Second Run Time, 75.0 CFM @ Full Load, Free Speed 5300 rpm, Retainer Type Thru Hole, Style Pistol Grip, Required Pressure 90 psi, Air Inlet 1/2 In. NPT, Min. Hose Size 3/4 In., Overall Length 10 In., Handle Type Pistol Grip, Housing Material Titanium, Tool Weight 21.2 lb.

Reviews