Air Impact Wrench, 1 In. Dr., 6800 rpm

INGERSOLL RAND| Zoro #: G0687942| Mfr #: 2190TI-6

$786.67 /ea

This item ships free. Details.Standard ground shipping.
Details:
Required Pressure: 90 psi
Max. Torque: 1650 ft.-lb.
Max. Bolt Capacity: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0687942 Mfr #: 2190TI-6
Required Pressure: 90 psiMax. Torque: 1650 ft.-lb.
Max. Bolt Capacity: 1-1/4"Item: Air Impact Wrench
Air Inlet: 1/2" NPTSquare Drive Size: 1"
CFM @ Full Load: 58.0Style: D-Handle
Average CFM @ 15 Second Run Time: 12.00Min. Hose Size: 1/2"
Overall Length: 15-1/2"Tool Weight: 14 lb.
Retainer Type: O-RingFree Speed: 6800 rpm
Features: Through Handle Exhaust, (4) Position Power Management DialAnvil: 6" Extended
Handle Material: CompositeTorque Range: 150 to 1200 ft.-lb.
Duty: GeneralCountry of Origin (subject to change): United States

Description

Air Impact Wrench, General Duty, 6 In. Extended Anvil, Square Drive Size 1 In., Max. Bolt Capacity 1-1/4 In., Torque Range 150 to 1200 ft.-lb., Max. Torque 1650 ft.-lb., 12.00 Average CFM @ 15 Second Run Time, 58.0 CFM @ Full Load, Free Speed 6800 rpm, Retainer Type O-Ring, Style D-Handle, Required Pressure 90 psi, Air Inlet 1/2 In. NPT, Min. Hose Size 1/2 In., Overall Length 15-1/2 In., Handle Material Composite, Tool Weight 14 lb.

Reviews