Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Air Impact Wrench, 1 In. Dr., 6000 rpm

  • Zoro #: G0945621
  • Mfr #: 1712B2

$2,139.79

Details
  • Torque Range: 450 to 1000 ft.-lb.
  • Max. Bolt Capacity: 1-1/4"
  • Handle Material: Epoxy Coated
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ingersoll Rand #1712B2 Specifications

  • Zoro #: G0945621
  • Mfr #: 1712B2
Torque Range: 450 to 1000 ft.-lb. Max. Bolt Capacity: 1-1/4"
Handle Material: Epoxy Coated Anvil: Standard
Features: Hardened Steel Hammer Case, Power Regulator Dial, Exhaust System, Jumbo Impact, Pressure Feed Lubrication System Free Speed: 6,000 rpm
Max. Torque: 1350 ft.-lb. Average CFM @ 15 Second Run Time: 10.00
Handle Type: D-Handle CFM @ Full Load: 47.0
Min. Hose Size: 3/4" Retainer Type: Thru Hole
Tool Weight: 18.25 lb. Housing Material: metal
Required Pressure: 90 PSI Duty: Industrial
Overall Length: 11-1/4" Item: Air Impact Wrench
Style: D-Handle Blows per Minute: 800
Square Drive Size: 1" Air Inlet: 1/2" NPT
Country of Origin (subject to change): United States

Description

You'll find your projects will become more efficient and reliable than if you relied on muscle power only when you use an air impact wrench to get the job done. Here is some additional information about Ingersoll Rand Air Impact Wrench. Square Drive Size: 1", Duty: Industrial.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Ingersoll Rand #1712B2