KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Impact Wrench, 1/2 In. Dr., 5000 rpm

INGERSOLL RAND| Zoro #: G2112975| Mfr #: 2906P1

$859.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Required Pressure: 90 PSI
Max. Torque: 500 ft.-lb.
Max. Bolt Capacity: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2112975 Mfr #: 2906P1
Required Pressure: 90 PSIMax. Torque: 500 ft.-lb.
Max. Bolt Capacity: 5/8"Item: Air Impact Wrench
Air Inlet: 1/4" NPTSquare Drive Size: 1/2"
Handle Type: Pistol GripStyle: Pistol Grip
CFM @ Full Load: 23.0Average CFM @ 15 Second Run Time: 3.80
Min. Hose Size: 3/8"Overall Length: 6-7/8"
Tool Weight: 6.0 lb.Retainer Type: Pin
Free Speed: 5000 rpmFeatures: Multi Position Regulator
Anvil: StandardHandle Material: Epoxy Coated
Torque Range: 40 to 350 ft.-lb.Duty: Industrial
Country of Origin (subject to change): United States

Description

Air Impact Wrench, Industrial Duty, Standard Anvil, Square Drive Size 1/2 In., Max. Bolt Capacity 5/8 In., Torque Range 40 to 350 ft.-lb., Max. Torque 500 ft.-lb., 3.80 Average CFM @ 15 Second Run Time, 23.0 CFM @ Full Load, Free Speed 5000 rpm, Retainer Type Pin, Style Pistol Grip, Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Min. Hose Size 3/8 In., Overall Length 6-7/8 In., Handle Material Epoxy Coated, Handle Type Pistol Grip, Tool Weight 6.0 lb.

Reviews