KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Impact Wrench, 1/2 In. Dr., 7100 rpm

INGERSOLL RAND| Zoro #: G1321004| Mfr #: 2025MAX

$293.47 /ea

This item ships free. Details.Standard ground shipping.
Details:
Required Pressure: 90 PSI
Max. Torque: 180 ft.-lb.
Max. Bolt Capacity: 7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1321004 Mfr #: 2025MAX
Required Pressure: 90 PSIMax. Torque: 180 ft.-lb.
Max. Bolt Capacity: 7/16"Item: Air Impact Wrench
Air Inlet: 1/4" NPTSquare Drive Size: 1/2"
Handle Type: InlineStyle: Angle
CFM @ Full Load: 19.0Average CFM @ 15 Second Run Time: 3.50
Min. Hose Size: 3/8"Overall Length: 13"
Tool Weight: 3.4 lb.Retainer Type: O-Ring
Free Speed: 7100 rpmFeatures: High Torque with Low Profile Titanium Hammer Case, Cast Aluminum Hammer Case, Composite Housing, Reverse Biased Motor, Twin Hammer Mechanism, Single Hammer Mechanism
Housing Material: ALuminumAnvil: Standard
Handle Material: CompositeTorque Range: 45 to 160 ft.-lb.
Duty: IndustrialCountry of Origin (subject to change): United States

Description

Air Impact Wrench, Industrial Duty, Standard Anvil, Square Drive Size 1/2 In., Max. Bolt Capacity 7/16 In., Torque Range 45 to 160 ft.-lb., Max. Torque 180 ft.-lb., 3.50 Average CFM @ 15 Second Run Time, 19.0 CFM @ Full Load, Free Speed 7100 rpm, Retainer Type O-Ring, Style Angle, Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Min. Hose Size 3/8 In., Overall Length 13 In., Handle Material Composite, Handle Type Inline, Housing Material Aluminum, Tool Weight 3.4 lb.

Reviews