Air Impact Wrench, 1/2 In. Dr., 8000 rpm

INGERSOLL RAND| Zoro #: G2103586| Mfr #: 231HA-2

$168.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Required Pressure: 90 PSI
Max. Torque: 590 ft.-lb.
Max. Bolt Capacity: 9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2103586 Mfr #: 231HA-2
Required Pressure: 90 PSIMax. Torque: 590 ft.-lb.
Max. Bolt Capacity: 9/16"Item: Air Impact Wrench
Air Inlet: 1/4" NPTSquare Drive Size: 1/2"
CFM @ Full Load: 22.0Style: Pistol Grip
Min. Hose Size: 3/8"Overall Length: 9"
Tool Weight: 6.1 lb.Retainer Type: O-Ring
Free Speed: 8000 rpmFeatures: Multi Position Power Regulator
Anvil: 2" ExtendedTorque Range: 25 to 350 ft.-lb.
Average CFM @ 15 Second Run Time: 4.20Duty: General
Country of Origin (subject to change): China

Description

Air Impact Wrench, General Duty, 2 In. Extended Anvil, Square Drive Size 1/2 In., Max. Bolt Capacity 9/16 In., Torque Range 25 to 350 ft.-lb., Max. Torque 590 ft.-lb., 4.20 Average CFM @ 15 Second Run Time, 22.0 CFM @ Full Load, Free Speed 8000 rpm, Retainer Type O-Ring, Style Pistol Grip, Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Min. Hose Size 3/8 In., Overall Length 9 In., Tool Weight 6.1 lb.

Reviews