Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Air Impact Wrench, 1/2 In. Dr., 8000 rpm

  • Zoro #: G0681746
  • Mfr #: 231HA

$192.27

Details
  • Max. Torque: 590 ft.-lb.
  • Free Speed: 8,000 rpm
  • Air Inlet: 1/4" npt
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ingersoll Rand #231HA Specifications

  • Zoro #: G0681746
  • Mfr #: 231HA
Max. Torque: 590 ft.-lb. Free Speed: 8,000 rpm
Air Inlet: 1/4" npt Average CFM @ 15 Second Run Time: 4.20
CFM @ Full Load: 22.0 Handle Type: Pistol
Retainer Type: O-Ring Max. Bolt Capacity: 9/16"
Features: Contoured Comfort Handle, Pressure Feed Lubrication System, Adjustable Power Regulation Tool Weight: 5.8 lb.
Anvil: Standard Torque Range: 25 to 350 ft.-lb.
Style: Pistol Grip Required Pressure: 90 psi
Square Drive Size: 1/2" Duty: Industrial
Min. Hose Size: 3/8" Overall Length: 7-1/3"
Item: Air Impact Wrench Blows per Minute: 1150
Country of Origin (subject to change): China

Description

Select air impact wrenches and accessories from leading suppliers, including Briggs & Stratton, Campbell Hausfeld, Chicago Pneumatic, Westward, Speedaire, Zoro Select and more. Take a look at the features for Ingersoll Rand Air Impact Wrench. Square Drive Size: 1/2", Duty: General.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Ingersoll Rand #231HA