Skip to Main Content
customer-service Help
Ingersoll Rand

Air Impact Wrench, 1/2 In. Drive

Ingersoll Rand Air Impact Wrench, 1/2 In. Drive 2235TiMAX
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$335.61
  • Air Inlet: 1/4 in NPT Female
  • Blows per Minute: 1220
  • Duty: General
See full product details
This item ships free.
Total: $335.61

Ingersoll Rand #2235TIMAX Specifications

  • Air Inlet: 1/4 in NPT Female
  • Blows per Minute: 1220
  • Duty: General
  • Free Speed: 8,500 RPM
  • Handle Type: Pistol Grip
  • Housing Material: Composite
  • Max. Bolt Capacity: 1/2 in
  • Max. Torque: 930 ft.-lb.
  • Min. Hose Size: 3/8 in
  • Square Drive Size: 1/2"
  • Torque Range: 100 to 900 ft.-lb.
  • Blows per Minute - Air Tools: 1220
  • Anvil: Standard
  • Drive Size - Air Tools: 1/2" Square
  • Retainer Type - Air Impacts: Ring
  • Retainer Type: Friction Ring
  • Body Style - Air Tools: Pistol
  • Tool Weight: 4.6 lb
  • Overall Length: 7 1/2 in
  • Item: Impact Wrench
  • Air Inlet Size - Air Tools: 1/4" NPT
  • Style: Pistol Grip
  • CFM @ Full Load: 24.0
  • Average CFM @ 15 Second Run Time: 6.00
  • Features: Lightweight, Powerful Vane Motor
  • Duty Cycle - Air Tools: General Duty
  • Handle Material: Composite
  • Anvil Type - Air Impacts: Standard
  • Item - Air Impact Wrenches: Air Impact Wrench
  • Min. Air Pressure: 90 psi
  • Air Consumption: 24 cfm
  • Standards: EN ISO 11148-6:2012, EN ISO 15744:2008, EN ISO 28927-2:2009
  • Duty Rating: General Duty
  • Impact Sound Level: 98 dB
  • Built-In Light: No
  • Impact Rated: Yes
  • Vibration Level: 9.0 m/sq sec
  • Impacts per Minute: 1,220
  • Tool Style: Full-Size
  • Drive Size: 1/2 in Square
  • Exhaust Location: Bottom
  • Clutch Style: Twin Hammer
  • Max. Air Pressure: 100 psi
  • Fastening Torque: 900 ft-lb
  • Air Pressure: 90 psi
  • Drive Type: Standard
  • Power to Weight Ratio: 202.1 ft-lb/lb
  • Number of Speed Settings: 4
  • Power Source: Air Powered
  • Breakaway Torque: 930 ft-lb
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Impact Wrench, Power Source Air Powered, Air Consumption 24 cfm, Air Inlet 1/4 in NPT Female, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 930 ft-lb, Fastening Torque 900 ft-lb, Free Speed 8,500 RPM, Impact Rated Yes, Impact Sound Level 98 dB, Impacts per Minute 1,220, Number of Speed Settings 4, Power to Weight Ratio 202.1 ft-lb/lb, Max. Bolt Capacity 1/2 in

Restrictions and Compliance

Reviews of Ingersoll Rand #2235TIMAX