KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Impact Wrench, 3/4 In. Dr., 5200 rpm

INGERSOLL RAND| Zoro #: G0878665| Mfr #: 2925RBP1TI

$1816.43 /ea

This item ships free. Details.Standard ground shipping.
Details:
Required Pressure: 90 psi
Max. Torque: 1600 ft.-lb.
Blows per Minute: 1050
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0878665 Mfr #: 2925RBP1TI
Required Pressure: 90 psiMax. Torque: 1600 ft.-lb.
Blows per Minute: 1050Max. Bolt Capacity: 1"
Item: Air Impact WrenchAir Inlet: 3/8" NPT
Square Drive Size: 3/4"CFM @ Full Load: 60.0
Style: Pistol GripAverage CFM @ 15 Second Run Time: 15.00
Min. Hose Size: 1/2"Overall Length: 8-7/8"
Tool Weight: 11.9 lb.Retainer Type: Combination
Free Speed: 5200 rpmFeatures: Through Handle Exhaust and 360 Degrees Swivel Inlet, (4) Position Power Management Dial
Anvil: StandardHandle Material: Composite
Torque Range: 400 to 1400 ft.-lb.Duty: Industrial
Country of Origin (subject to change): United States

Description

Air Impact Wrench, Industrial Duty, Standard Anvil, Square Drive Size 3/4 In., Max. Bolt Capacity 1 In., Torque Range 400 to 1400 ft.-lb., Max. Torque 1600 ft.-lb., 15.00 Average CFM @ 15 Second Run Time, 60.0 CFM @ Full Load, Free Speed 5200 rpm, 1050 Blows per Minute, Retainer Type Hog Ring, Style Pistol Grip, Required Pressure 90 psi, Air Inlet 3/8 In. NPT, Min. Hose Size 1/2 In., Overall Length 8-7/8 In., Handle Material Composite, Tool Weight 11.9 lb.

Reviews