SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Air Impact Wrench, 3/4 In. Dr., 6000 rpm

INGERSOLL RAND| Zoro #: G1215925| Mfr #: 2161XP

$768.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Retainer Type: O-RingAir Inlet: 3/8" NPTAverage CFM @ 15 Second Run Time: 11.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1215925 Mfr #: 2161XP
Retainer Type: O-RingAir Inlet: 3/8" NPT
Average CFM @ 15 Second Run Time: 11.00Max. Torque: 1250 ft.-lb.
Anvil: StandardStyle: Pistol Grip
Handle Type: Pistol GripDuty: Industrial
Item: Air Impact WrenchCFM @ Full Load: 46.0
Max. Bolt Capacity: 1"Free Speed: 6000 rpm
Housing Material: CompositeTool Weight: 12.14 lb.
Required Pressure: 90 psiFeatures: Steel Hammer Case, Composite housing, Twin Hammer Mechanism, Jumbo Hammer Mechanism
Square Drive Size: 3/4"Overall Length: 8-1/3"
Torque Range: 300 to 1000 ft.-lb.Handle Material: Composite
Min. Hose Size: 1/2"Country of Origin (subject to change): China

Description

Air Impact Wrench, Drive Size - Air Tools 3/4 In. Square, Body Style - Air Tools Pistol, Retainer Type - Air Impacts Ring, Torque Range 300 to 1000 ft.-lb., Max. Torque 1250 ft.-lb., Standard Anvil Type - Air Impacts, Industrial Duty Duty Cycle - Air Tools, 1025 Blows per Minute - Air Tools, Air Inlet Size - Air Tools 3/8 In. NPT, Max. Bolt Capacity 1 In., 11.00 Average CFM @ 15 Second Run Time, 46.0 CFM @ Full Load, Free Speed 6000 rpm, Required Pressure 90 psi, Min. Hose Size 1/2 In.

Reviews