LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Air Impact Wrench, 3/8 In. Dr., 10, 000 rpm

INGERSOLL-RAND| Zoro #: G1430432| Mfr #: 212

$161.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Style: Pistol Grip
Overall Length: 6"
Anvil: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1430432 Mfr #: 212
Style: Pistol GripOverall Length: 6"
Anvil: StandardTool Weight: 2.89 lb.
Min. Hose Size: 3/8"Duty: General
CFM @ Full Load: 11.0Torque Range: 20 to 125 ft.-lb.
Free Speed: 10,000 rpmRequired Pressure: 90 psi
Air Inlet: 1/4" nptAverage CFM @ 15 Second Run Time: 2.50
Features: Multi Position Power RegulatorMax. Bolt Capacity: 7/16"
Square Drive Size: 3/8"Max. Torque: 150 ft.-lb.
Retainer Type: O-RingCountry of Origin (subject to change): China

Description

Air Impact Wrench, General Duty, Standard Anvil, Square Drive Size 3/8 In., Max. Bolt Capacity 7/16 In., Torque Range 20 to 125 ft.-lb., Max. Torque 150 ft.-lb., 2.50 Average CFM @ 15 Second Run Time, 11.0 CFM @ Full Load, Free Speed 10,000 rpm, Retainer Type O-Ring, Style Pistol Grip, Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Min. Hose Size 3/8 In., Overall Length 6 In., Tool Weight 2.89 lb.

Reviews