BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Air Impact Wrench, 3/8 In. Dr., 15, 000 rpm

INGERSOLL RAND| Zoro #: G0811727| Mfr #: 2115PTiMAX

$343.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Air Inlet: 1/4" NPTDuty: IndustrialFree Speed: 15,000 rpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0811727 Mfr #: 2115PTiMAX
Air Inlet: 1/4" NPTDuty: Industrial
Free Speed: 15,000 rpmTool Weight: 2.48 lb.
Torque Range: 25 to 230 ft.-lb.Housing Material: Titanium
Overall Length: 6"Retainer Type: Pin
Max. Bolt Capacity: 7/16"CFM @ Full Load: 17.0
Features: Quiet TechnologyAverage CFM @ 15 Second Run Time: 4.00
Min. Hose Size: 3/8"Style: Pistol Grip
Handle Type: Pistol GripRequired Pressure: 90 PSI
Square Drive Size: 3/8"Item: Air Impact Wrench
Handle Material: CompositeAnvil: Standard
Max. Torque: 300 ft.-lb.Country of Origin (subject to change): China

Description

Air Impact Wrench, Drive Size - Air Tools 3/8 In. Square, Body Style - Air Tools Pistol, Retainer Type - Air Impacts Pin, Torque Range 25 to 230 ft.-lb., Max. Torque 300 ft.-lb., Standard Anvil Type - Air Impacts, Industrial Duty Duty Cycle - Air Tools, 1500 Blows per Minute - Air Tools, Air Inlet Size - Air Tools 1/4 In. NPT, Max. Bolt Capacity 7/16 In., 4.00 Average CFM @ 15 Second Run Time, 17.0 CFM @ Full Load, Free Speed 15,000 rpm, Required Pressure 90 psi, Min. Hose Size 3/8 In.

Reviews