Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Air Impact Wrench, General, 1" Max. Bolt

  • Zoro #: G4870551
  • Mfr #: 2850MAX-6

$724.45

Details
  • CFM @ Full Load: 56.0
  • Retainer Type - Air Impacts: Ring / Thru Hole
  • Air Inlet Size - Air Tools: 1/2" NPT
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ingersoll Rand #2850MAX-6 Specifications

  • Zoro #: G4870551
  • Mfr #: 2850MAX-6
CFM @ Full Load: 56.0 Retainer Type - Air Impacts: Ring / Thru Hole
Air Inlet Size - Air Tools: 1/2" NPT Item: Air Impact Wrench
Max. Torque: 2000 ft.-lb. Features: Forward/Reverse
Free Speed: 5,500 rpm Duty Cycle - Air Tools: General Duty
Min. Hose Size: 3/4" Anvil Type - Air Impacts: 6" Extended
Tool Weight: 21.6 lb. Average CFM @ 15 Second Run Time: 14.00
Housing Material: Aluminum/Composite Overall Length: 13-7/64"
Body Style - Air Tools: D-Handle Required Pressure: 90 psi
Item - Air Impact Wrenches: Air Impact Wrench Square Drive Size: 1-6"
Max. Bolt Capacity: 1" Handle Type: D-Handle
Country of Origin (subject to change): China

Description

You'll find your projects will become more efficient and reliable than if you relied on muscle power only when you use an air impact wrench to get the job done. Take a look at the features for Ingersoll Rand Air Impact Wrench. Housing Material: Aluminum/Composite.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Ingersoll Rand #2850MAX-6