Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Air Impact Wrench, General, 1" Max. Bolt

  • Zoro #: G4825943
  • Mfr #: 2850MAX

$911.92

Details
  • Features: Forward/Reverse
  • Handle Type: D-Handle
  • Average CFM @ 15 Second Run Time: 14.00
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ingersoll Rand #2850MAX Specifications

  • Zoro #: G4825943
  • Mfr #: 2850MAX
Features: Forward/Reverse Handle Type: D-Handle
Average CFM @ 15 Second Run Time: 14.00 Retainer Type - Air Impacts: Ring / Thru Hole
Overall Length: 13-7/64" Duty: General
Air Inlet Size - Air Tools: 1/2" NPT Square Drive Size: 1"
Free Speed: 5,500 rpm Required Pressure: 90 psi
Item: Air Impact Wrench Min. Hose Size: 3/4"
Item - Air Impact Wrenches: Air Impact Wrench Air Inlet: 1/2" NPT
Housing Material: Aluminum/Composite Tool Weight: 19.4 lb.
Max. Bolt Capacity: 1" Duty Cycle - Air Tools: General Duty
CFM @ Full Load: 56.0 Body Style - Air Tools: D-Handle
Max. Torque: 2000 ft.-lb. Anvil Type - Air Impacts: Standard
Country of Origin (subject to change): China

Description

You'll find your projects will become more efficient and reliable than if you relied on muscle power only when you use an air impact wrench to get the job done. This Air Impact Wrench includes characteristics like: SQUARE DRIVE SIZE: 1", DUTY: General, OVERALL LENGTH: 13-7/64"

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Ingersoll Rand #2850MAX