Skip to Main Content
customer-service Help
Ingersoll Rand

Air Motor, 3.60 HP, Max. Air Flow 120 cfm

Ingersoll Rand Air Motor, 3.60 HP, Max. Air Flow 120 cfm SM6AMAN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$592.78
  • Item: Air Motor
  • Running Torque @ Max. Pressure: 78 in-lb
  • HP: 3.6 hp
See full product details
This item ships free.
Total: $592.78

Ingersoll Rand #SM6AMAN Specifications

  • Item: Air Motor
  • Running Torque @ Max. Pressure: 78 in-lb
  • HP: 3.6 hp
  • Max. Air Flow: 120 cfm
  • No Load RPM: 3,000 RPM
  • Shaft Dia.: 5/8 in
  • Mounting: Flange
  • Port Size: 1/4 in NPT
  • Rotation: REV
  • Overall Length: 12.75 in
  • Overall Height: 8.5 in
  • RPM @ Max. Torque: 3,000 RPM
  • Shaft Length: 1.88 in
  • Finish: Unfinished
  • Operating Temp. Range: 0 Degrees to 150 Degrees F
  • Overall Width: 9.44 in
  • Housing Material: Cast iron
  • Max. Air Pressure: 90 psi
  • Outside Dia.: 6.5 in
  • Gear Ratio: 1:1
  • Stall Torque: 104 in-lb
  • Keyway Length: 1.26 in
  • Keyway Width: 3/16 in
  • Country of Origin (subject to change): Russian Federation
Feedback Help us improve our product information

Description

Air Motor, 3.6 hp HP, Running Torque @ Max. Pressure 78.0 in-lb, 120 cfm Max. Air Flow, No Load RPM 3,000 RPM, Shaft Dia. 5/8 in, Shaft Length 1.88 in, Flange Mounting, Port Size 1/4 in NPT, REV Rotation, Housing Material Cast Iron, Unfinished Finish, Stall Torque 104 in-lb, 3,000 RPM @ Max. Torque, Gear Ratio 1:1, Max. Air Pressure 90 psi, Keyway Length 1.26 in, Keyway Width 3/16 in, Overall Length 12.75 in, Overall Width 9.44 in, Overall Height 8.5 in, Outside Dia. 6.5 in

Restrictions and Compliance

Reviews of Ingersoll Rand #SM6AMAN