Skip to Main Content
customer-service Help
Ingersoll Rand

Air Motor, 4.80 HP, Max. Air Flow 152 cfm

Ingersoll Rand Air Motor, 4.80 HP, Max. Air Flow 152 cfm SM8AMAN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$756.28
  • Item: Air Motor
  • Running Torque @ Max. Pressure: 116 in-lb
  • HP: 4.8 hp
See full product details
This item ships free.
Total: $756.28

Ingersoll Rand #SM8AMAN Specifications

  • Item: Air Motor
  • Running Torque @ Max. Pressure: 116 in-lb
  • HP: 4.8 hp
  • Max. Air Flow: 152 cfm
  • No Load RPM: 2,500 RPM
  • Shaft Dia.: 7/8 in
  • Mounting: Flange
  • Port Size: 1/4 in NPT
  • Rotation: REV
  • Overall Length: 8.9 in
  • Outside Dia.: 6.5 in
  • Overall Height: 12.4 in
  • Operating Temp. Range: 0 Degrees to 150 Degrees F
  • Overall Width: 9.2 in
  • Gear Ratio: 1:1
  • Keyway Length: 1.03 in
  • Max. Air Pressure: 90 psi
  • Keyway Width: 3/16 in
  • Stall Torque: 168 in-lb
  • Shaft Length: 2.09 in
  • RPM @ Max. Torque: 2,500 RPM
  • Housing Material: Cast iron
  • Finish: Unfinished
  • Country of Origin (subject to change): Russian Federation
Feedback Help us improve our product information

Description

Air Motor, 4.8 hp HP, Running Torque @ Max. Pressure 116.0 in-lb, 152 cfm Max. Air Flow, No Load RPM 2,500 RPM, Shaft Dia. 7/8 in, Shaft Length 2.09 in, Flange Mounting, Port Size 1/4 in NPT, REV Rotation, Housing Material Cast Iron, Unfinished Finish, Stall Torque 168 in-lb, 2,500 RPM @ Max. Torque, Gear Ratio 1:1, Max. Air Pressure 90 psi, Keyway Length 1.03 in, Keyway Width 3/16 in, Overall Length 8.9 in, Overall Width 9.2 in, Overall Height 12.4 in, Outside Dia. 6.5 in

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Ingersoll Rand #SM8AMAN