Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Needle Scaler, 1-13/32 In. Stroke, 5.5 CFM

  • Zoro #: G1363101
  • Mfr #: 170PG

$319.99

  • Body Style - Air Tools: Pistol
  • Duty Cycle - Air Tools: Industrial Duty
  • Item: Needle Scaler
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ingersoll Rand #170PG Specifications

  • Zoro #: G1363101
  • Mfr #: 170PG
Body Style - Air Tools: Pistol Duty Cycle - Air Tools: Industrial Duty
Item: Needle Scaler Required Pressure: 90 psi
Stroke Length: 1-13/32" Min. Hose Size: 5/16"
Housing Lock: Bayonet-type Needle Average CFM @ 15 Second Run Time: 3.00
Includes: (19) 7" Needles Air Inlet: 1/4" npt
Item - Air Needle Scalers: Air Needle Scaler For Use With: Mfr. No. 1376, 1377
Air Inlet Size - Air Tools: 1/4" NPT CFM @ Full Load: 5.5
Handle Type: Pistol Throttle: Lever
Duty: Industrial Blows per Minute: 3000
Overall Length: 4.90" Blows per Minute - Air Tools: 3000
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

A needle scaler is capable of rapidly removing and chipping away most any debris and it can peel an area back to bare metal in seconds. Ingersoll Rand Needle Scaler include characteristics like: Overall Length: 4.90", Duty: Industrial, Handle Type: Pistol.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Ingersoll Rand #170PG