SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Needle Scaler, 1-1/16 In. Stroke, 13.0 CFM

INGERSOLL RAND| Zoro #: G1394407| Mfr #: 182LNA1

$568.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Blows per Minute: 4000Overall Length: 15"Throttle: Lever
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1394407 Mfr #: 182LNA1
Blows per Minute: 4000Overall Length: 15"
Throttle: LeverAverage CFM @ 15 Second Run Time: 3.00
Air Inlet: 1/4" NPTFor Use With: Mfr. No. 1376, 1377
Includes: Needle Set No. 6W206Handle Type: Straight
Duty: IndustrialItem: Needle Scaler
Housing Lock: NeedleRequired Pressure: 90 PSI
Stroke Length: 1-1/16"Standards: MIL-S-2349A
CFM @ Full Load: 13.0Min. Hose Size: 5/16"
Country of Origin (subject to change): China

Description

Air Needle Scaler, Body Style - Air Tools In-Line, Duty Cycle - Air Tools Industrial Duty, Stroke Length 1-1/16 In., Blows per Minute - Air Tools 4000, Air Inlet Size - Air Tools 1/4 In. NPT, Average CFM @ 15 Second Run Time 3.00, CFM @ Full Load 13.0, Required Pressure 90 psi, Min. Hose Size 5/16 In., Overall Length 15 In., Housing Lock Needle, Throttle Lever, Standards MIL-S-2349A, For Use With Mfr. No. 1376, 1377, Includes Needle Set No. 6W206

Reviews