BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Air Paving Breaker, 1250 BPM, 49.0 CFM

INGERSOLL RAND| Zoro #: G1595727| Mfr #: PB35AL8

$1132.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Piston Stroke: 6-1/4"Required Pressure: 90 PSICFM @ Full Load: 49.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1595727 Mfr #: PB35AL8
Piston Stroke: 6-1/4"Required Pressure: 90 PSI
CFM @ Full Load: 49.0Piston Bore: 1-3/4"
Bushing: Spring Loaded AnvilItem: Air Paving Breaker
Handle Type: T-GripRetainer Type: Latch
Weight Class: 35 PoundMin. Hose Size: 3/4"
Blows per Minute: 1250Shank Size: 1 x 4-1/4"
Air Inlet: 3/4" NPTOverall Length: 25"
Country of Origin (subject to change): China

Description

Air Paving Breaker, 35 Pound Weight Class, Shank Size 1 x 4-1/4 In., Piston Stroke 6-1/4 In., Piston Bore 1-3/4 In., 1250 Blows per Minute, 49.0 CFM @ Full Load, Required Pressure 90 psi, Air Inlet 3/4 In. NPT, Min. Hose Size 3/4 In., Overall Length 25 In., T-Grip Handle Type, Latch Retainer Type, Spring Loaded Anvil Bushing

Reviews