Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Air Paving Breaker, 1250 BPM, 70.0 CFM
  • Zoro #: G0291146
  • Mfr #: MX60B
$1,299.99
  • Weight Class: 60 Pound
  • Handle Type: T-Grip
  • Shank Size: 1-1/4 x 6"
See full product details
This item ships free.

Ingersoll Rand #MX60B Specifications

  • Zoro #: G0291146
  • Mfr #: MX60B
Weight Class: 60 Pound Handle Type: T-Grip
Shank Size: 1-1/4 x 6" Piston Bore: 2-1/16"
Min. Hose Size: 3/4" Overall Length: 27-1/2"
Retainer Type: Latch Blows per Minute: 1250
CFM @ Full Load: 70.0 Required Pressure: 90 PSI
Bushing: Spring Loaded Anvil Hole Dia.: #N/A
Item: Air Paving Breaker Piston Stroke: 5-3/4"
Air Inlet: 3/4" NPT Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Zoro has a big selection of air compressors, air hoses, air compressor accessories and pneumatic tools to use with pavement breakers and jackhammers. Here are some important details for Ingersoll Rand Air Paving Breaker. Overall Length: 27-1/2", Shank Size: 1-1/4 x 6", Air Inlet: 3/4" NPT.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Ingersoll Rand #MX60B