Air Paving Breaker, 1250 BPM, 85.0 CFM

INGERSOLL RAND| Zoro #: G1819596| Mfr #: MX90A

$1489.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Blows per Minute: 1250Bushing: Spring Loaded AnvilHole Dia.: #N/A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1819596 Mfr #: MX90A
Blows per Minute: 1250Bushing: Spring Loaded Anvil
Hole Dia.: #N/APiston Stroke: 5-3/4"
Retainer Type: LatchAir Inlet: 3/4" NPT
Handle Type: T-GripRequired Pressure: 90 PSI
Item: Air Paving BreakerCFM @ Full Load: 85.0
Piston Bore: 2-5/8"Shank Size: 1-1/8 x 6"
Overall Length: 27-1/2"Weight Class: 90 Pound
Min. Hose Size: 3/4"Country of Origin (subject to change): China

Description

Air Paving Breaker, 90 Pound Weight Class, Shank Size 1-1/8 x 6 In., Piston Stroke 5-3/4 In., Piston Bore 2-5/8 In., 1250 Blows per Minute, 85.0 CFM @ Full Load, Required Pressure 90 psi, Air Inlet 3/4 In. NPT, Min. Hose Size 3/4 In., Overall Length 27-1/2 In., T-Grip Handle Type, Latch Retainer Type, Spring Loaded Anvil Bushing, Hole Dia. #N/A

Reviews