DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Air Pencil Grinder, Industrial, 60, 000 rpm

INGERSOLL RAND| Zoro #: G2454085| Mfr #: 7978

$426.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bearings: Ball
Air Inlet: 1/4" NPT
Housing Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2454085 Mfr #: 7978
Bearings: BallAir Inlet: 1/4" NPT
Housing Material: SteelWhip Hose I.D.: 3/16"
Overall Length: 5-2/3"Average CFM @ 15 Second Run Time: 1.50
Throttle: SlideTool Weight: 0.3 lb.
Exhaust Type: FrontCFM @ Full Load: 6.0
HP: 0.10Item: Air Pencil Grinder
Required Pressure: 90 PSIVariable Speed: No
Min. Hose Size: 1/4"Free Speed: 60,000 rpm
Collet Capacity: 1/8"Duty: Industrial
Hose Length: 84"Country of Origin (subject to change): United States

Description

Air Pencil Grinder, Industrial, Free Speed 60,000 rpm, Average CFM @ 15 Second Run Time 1.50, 6.0 CFM @ Full Load, 0.10 HP, Front Exhaust Type, Slide Throttle, Variable Speed No, Min. Hose Size 1/4 In., Whip Hose I.D. 3/16 In., Hose Length 84 In., Air Inlet 1/4 In. NPT, Overall Length 5-2/3 In., Collet Capacity 1/8 In., Required Pressure 90 psi, Ball Bearings, Steel Housing Material, Tool Weight 0.3 lb.

Reviews