SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Air Random Orbit Sander, 0.20HP, 3-1/2 In.

INGERSOLL RAND| Zoro #: G2105914| Mfr #: RS23B-PLV-1

$240.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Min. Hose Size: 3/8"Required Pressure: 90 psiAir Inlet: 1/4" npt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2105914 Mfr #: RS23B-PLV-1
Min. Hose Size: 3/8"Required Pressure: 90 psi
Air Inlet: 1/4" nptCFM @ Full Load: 15.8
Throttle: LeverOverall Length: 7"
Exhaust Type: RearFree Speed: 12,000 rpm
Variable Speed: YesHandle Material: Composite
Item: Air Random Orbital SanderPad Face Type: PSA
Pad Size: 3-1/2"HP: 0.20
Vacuum/Non-Vacuum: Non-VacuumOrbit Dia.: 3/16"
Shroud Style: LongHousing Material: Composite
Country of Origin (subject to change): United States

Description

Air Random Orbital Sander, Pad Size - Air Sanders 3-1/2 In., PSA Pad Face Type, Orbit Dia. 3/16 In., Vacuum/Non-Vacuum Non-Vacuum, HP - Air Tools 0.20, Free Speed 12,000 rpm, Variable Speed Yes, Body Style - Air Tools Palm, Lever Throttle, Industrial Duty, 15.8 CFM @ Full Load, Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Min. Hose Size 3/8 In., Overall Length 7 In., Rear Exhaust Type

Reviews