Air Random Orbit Sander, 0.20HP, 3-1/2 In.

INGERSOLL-RAND| Zoro #: G0490226| Mfr #: RS23B-PLV-2

$243.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0490226 Mfr #: RS23B-PLV-2
Exhaust Type: RearVariable Speed: Yes
Handle Material: CompositeThrottle: Lever
Pad Face Type: VinylItem: Air Random Orbital Sander
HP: 0.20CFM @ Full Load: 16.0
Shroud Style: LongRequired Pressure: 90 psi
Free Speed: 12, 000 rpmVacuum/Non-Vacuum: Non-Vacuum
Min. Hose Size: 3/8"Orbit Dia.: 3/32"
Overall Length: 7"Air Inlet: 1/4" NPT
Housing Material: CompositePad Size: 3-1/2"
Country of Origin (subject to change): United States

Product Description

Air Random Orbital Sander, 0.20 HP, Pad Size 3-1/2 In., Orbit Dia. 3/32 In., Vinyl Pad Face Type, Free Speed 12, 000 rpm, 16.0 CFM @ Full Load, Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Min. Hose Size 3/8 In., Overall Length 7 In., Rear Exhaust Type, Variable Speed Yes, Composite Handle Material, Composite Housing Material, Lever Throttle, Long Shroud Style, Vacuum/Non-Vacuum Non-Vacuum

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.