Air Random Orbital Sander, 0.20HP, 5 In.

INGERSOLL-RAND| Zoro #: G1787861| Mfr #: R025B-VLV-1

$266.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: 18" Dust Hose
Handle Material: Composite
Exhaust Type: Rear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1787861 Mfr #: R025B-VLV-1
Includes: 18" Dust HoseHandle Material: Composite
Exhaust Type: RearHousing Material: Composite
Item: Air Random Orbital SanderFree Speed: 12,000 rpm
Air Inlet: 1/4" nptShroud Style: Long
CFM @ Full Load: 15.8Pad Size: 5"
Overall Length: 7"Variable Speed: Yes
Min. Hose Size: 3/8"Throttle: Lever
Orbit Dia.: 3/16"Pad Face Type: Vinyl
HP: 0.20Vacuum/Non-Vacuum: Vacuum
Required Pressure: 90 psiCountry of Origin (subject to change): United States

Description

Air Random Orbital Sander, 0.20 HP, Pad Size 5 In., Orbit Dia. 3/32 In., Vinyl Pad Face Type, Free Speed 12,000 rpm, 15.8 CFM @ Full Load, Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Min. Hose Size 3/8 In., Overall Length 7 In., Rear Exhaust Type, Variable Speed Yes, Composite Handle Material, Composite Housing Material, Lever Throttle, Long Shroud Style, Vacuum/Non-Vacuum Vacuum, Includes 18 In. Dust Hose

Reviews