BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Air Random Orbital Sander, 0.30HP, 6 In.

INGERSOLL RAND| Zoro #: G1140377| Mfr #: R036A-PSV

$293.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Air Inlet: 1/4" nptHandle Material: CompositeFree Speed: 10,000 rpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1140377 Mfr #: R036A-PSV
Air Inlet: 1/4" nptHandle Material: Composite
Free Speed: 10,000 rpmPad Size: 6"
Housing Material: AluminumVariable Speed: Yes
Vacuum/Non-Vacuum: Non-VacuumCFM @ Full Load: 18.5
Overall Length: 7-1/2"Min. Hose Size: 3/8"
Exhaust Type: RearPad Face Type: PSA
Required Pressure: 90 psiHP: 0.30
Item: Air Random Orbital SanderShroud Style: Short
Throttle: LeverOrbit Dia.: 3/16"
Country of Origin (subject to change): United States

Description

Air Random Orbital Sander, Pad Size - Air Sanders 6 In., PSA Pad Face Type, Orbit Dia. 3/16 In., Vacuum/Non-Vacuum Non-Vacuum, HP - Air Tools 0.30, Free Speed 10,000 rpm, Variable Speed Yes, Body Style - Air Tools Palm, Lever Throttle, Industrial Duty, 18.5 CFM @ Full Load, Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Min. Hose Size 3/8 In., Overall Length 7-1/2 In., Rear Exhaust Type

Reviews