Air Ratchet Wrench, 11 In. L, General

INGERSOLL RAND| Zoro #: G1287081| Mfr #: 107XPA

$103.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 11"
Torque Range: 10 to 45 ft.-lb.
Air Inlet: 1/4" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1287081 Mfr #: 107XPA
Length: 11"Torque Range: 10 to 45 ft.-lb.
Air Inlet: 1/4" NPTSquare Drive Size: 3/8"
Reversing: YesHead Width: 1-1/2"
Max. Torque: 54 ft.-lb.Free Speed: 160 rpm
Throttle: LeverHead Height: 1-1/16"
CFM @ Full Load: 18.0Required Pressure: 90 PSI
Exhaust: AdjustableMin. Hose: 3/8"
Item: Air Ratchet WrenchDuty: General
Average CFM @ 15 Second Run Time: 4.00Country of Origin (subject to change): China

Description

Air Ratchet Wrench, General Duty, Square Drive Size 3/8 In., Torque Range 10 to 45 ft.-lb., Max. Torque 54 ft.-lb., Free Speed 160 rpm, 4.00 Average CFM @ 15 Second Run Time, 18.0 CFM @ Full Load, Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Min. Hose 3/8 In., Head Width 1-1/2 In., Head Height 1-1/16 In., Length 11 In., Reversing Yes, Throttle Lever, Exhaust Adjustable

Reviews