Ingersoll-Rand
3/8" Air Ratchet Wrench, 103 ft-lb Max. Torque, 220 RPM
Mfr # 109XPA
Zoro # G2106343
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size - Air Tools 3/8" Square
- Max. Torque 76 ft.-lb.
- Torque Range 10 to 60 ft.-lb.
- Duty Cycle - Air Tools General Duty
- Free Speed 220 RPM
Explore More Products
- INGERSOLL-RAND 3/8" Drive Air Ratchet Wrench, 88 ft-lb Max. Torque, 220 RPM 1207MAX-D3
- INGERSOLL-RAND Air Ratchet Wrench 1211MAX-D3
- INGERSOLL-RAND Air Ratchet Wrench, General, 8-2/5 In. L 105-L2
- INGERSOLL-RAND 3/8" Drive Air Ratchet Wrench, 73 ft-lb Max. Torque, 160 RPM 107XPA
- INGERSOLL-RAND 3/8" Drive Air Ratchet Wrench, 41 ft-lb Max. Torque, 300 RPM 1105MAX-D3
- INGERSOLL-RAND Ratchet Head Repair Kit 1099XPA-TRK1
- INGERSOLL-RAND Ratchet Head Repair Kit 1105-D3-TRK1
- INGERSOLL-RAND RATCHET AIR 38IN DRIVE 119IN 70FTLBS 300RPM IRT109XPA
- INGERSOLL-RAND 38 Mini Air Ratchet IRT105-D3
- SP AIR 3/8 " Rotational Head Mini Ratchet SP-7772
- ASTRO PNEUMATIC RATCHET 1/4" STUBBY AIR WR AO1114A
- Ingersoll-Rand Air Ratchet Wrenches