SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Air Ratchet Wrench, 7-2/7 In. L, General

INGERSOLL RAND| Zoro #: G1355611| Mfr #: 105-D2

$105.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Torque: 25 ft.-lb.Reversing: YesHead Width: 1-5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1355611 Mfr #: 105-D2
Max. Torque: 25 ft.-lb.Reversing: Yes
Head Width: 1-5/16"CFM @ Full Load: 18.0
Head Height: 1-5/16"Handle Material: Inline
Throttle: LeverMin. Hose: 3/8"
Torque Range: 5 to 20 ft.-lb.Square Drive Size: 1/4"
Item: Air Ratchet WrenchFree Speed: 250 rpm
Air Inlet: 1/4" nptDuty: General
Average CFM @ 15 Second Run Time: 3.00Required Pressure: 90 psi
Exhaust: RearLength: 7-5/16"
Country of Origin (subject to change): China

Description

Air Ratchet Wrench, Drive Size - Air Tools 1/4 In. Square, Max. Torque 25 ft.-lb., Torque Range 5 to 20 ft.-lb., General Duty Duty Cycle - Air Tools, Free Speed 250 rpm, Length 7-5/16 In., 3.00 Average CFM @ 15 Second Run Time, 18.0 CFM @ Full Load, Required Pressure 90 psi, Air Inlet Size - Air Tools 1/4 In. NPT, Retainer Type Ball, Variable Speed No, Min. Hose 3/8 In., Head Width 1-5/16 In., Head Height 1-5/16 In., Reversing Yes, Handle Material Inline, Throttle Lever, Exhaust Rear

Reviews