SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Air Ratchet Wrench, Front, 10-4/5 In. L

INGERSOLL RAND| Zoro #: G1558882| Mfr #: 1207MAX-D3

$153.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Required Pressure: 90 PSIAir Inlet: 1/4" NPTTorque Range: 10 to 60 ft.-lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1558882 Mfr #: 1207MAX-D3
Required Pressure: 90 PSIAir Inlet: 1/4" NPT
Torque Range: 10 to 60 ft.-lb.Throttle: Trigger
Duty: IndustrialSquare Drive Size: 3/8"
Exhaust: FrontHandle Material: Inline
Item: Air Ratchet WrenchHead Width: 2"
Reversing: YesAverage CFM @ 15 Second Run Time: 4.00
Max. Torque: 65 ft.-lb.CFM @ Full Load: 23.0
Head Height: 1-5/16"Free Speed: 200 rpm
Min. Hose: 3/8"Length: 10-3/4"
Country of Origin (subject to change): China

Description

Air Ratchet Wrench, Industrial Duty, Square Drive Size 3/8 In., Torque Range 10 to 60 ft.-lb., Max. Torque 65 ft.-lb., Free Speed 200 rpm, 4.00 Average CFM @ 15 Second Run Time, 23.0 CFM @ Full Load, Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Min. Hose 3/8 In., Head Width 2 In., Head Height 1-5/16 In., Length 10-3/4 In., Reversing Yes, Handle Material Inline, Throttle Trigger, Exhaust Front

Reviews