Air Regulator, 1 In. NPT, 250 cfm, 232 psi

INGERSOLL-RAND| Zoro #: G0864972| Mfr #: 38334314

$622.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0864972 Mfr #: 38334314
Includes: (2) GaugesSeries: Pace
Overall Length: 9.25"Adjustment Knob: T-Handle
Gauge Port: 1" NPTAdjustment Range, Regulators: 7 to 144 psi
Overall Height (Regulators): 6.00"Overall Width (Regulators): 8.56"
Item: General Purpose Air RegulatorMax. Temp. / Regulators: 150 Degrees F
Compressed Air Regulator Product Grouping: General Purpose Air RegulatorPipe Size - Regulators: 1"
Max. Flow (Regulators): 250 cfmMax. Inlet Pressure (Regulators): 232 psi
Valve Design: RelievingCountry of Origin (subject to change): United Kingdom

Product Description

General Purpose Air Regulator, Pipe Size - Regulators 1 In., Max. Flow (Regulators) 250 cfm, Max. Inlet Pressure (Regulators) 232 psi, Max. Temp. / Regulators 150 Degrees F, Adjustment Range, Regulators 7 to 144 psi, T-Handle Adjustment Knob, 1 In. NPT Gauge Port, Pace Series, Relieving Valve Design, Overall Height (Regulators) 6.00 In., Overall Width (Regulators) 8.56 In., Overall Length 9.25 In., Includes (2) Gauges

Product Reviews

Save 15%. Sign up for Z-mail.