customer-service Help
Ingersoll Rand

Air Screwdriver, 115 in.-lb.

Ingersoll Rand Air Screwdriver, 115 in.-lb. 371
Tap to zoom
Hover or click to zoom
$131.97
  • Item - Air Screwdrivers: Air Screwdriver
  • Body Style - Air Tools: Pistol
  • Torque Range Soft Draw: 47.1 to 115 in-lb
See full product details
This item ships free.

Total: $131.97

Ingersoll Rand #371 Specifications

  • Item - Air Screwdrivers: Air Screwdriver
  • Body Style - Air Tools: Pistol
  • Torque Range Soft Draw: 47.1 to 115 in-lb
  • Max. Torque: 10 ft-lb
  • Clutch Type - Air Screwdriver: Positive
  • Throttle Type - Air Screwdrivers: Trigger
  • Free Speed: 1,800 RPM
  • Duty Cycle - Air Tools: General Duty
  • Air Inlet Size - Air Tools: 1/4 in NPT
  • Clutch Type: Stall
  • Operation: Reversible
  • Required Pressure: 90 psi
  • Item: Screwdriver
  • Hex Bit: 1/4 in
  • Overall Length: 7 1/4 in
  • Air Inlet: 1/4 in NPT
  • CFM @ Full Load: 29.0
  • Average CFM @ 15 Second Run Time: 4.00
  • Duty: General
  • Handle Type: Pistol Grip
  • Throttle Type: Trigger
  • Min. Hose Size: 3/8 in
  • Overall Width: 7 in
  • Overall Height: 2 in
  • Number of Speed Settings: 1
  • Power Source: Air-Powered
  • Min. Torque: 0 ft-lb
  • Air Consumption: 29 cfm
  • Tool Weight: 2.54 lb
  • Air Pressure: 90 psi
  • Torque Range: 0 ft-lb to 10 ft-lb
  • Exhaust Location: Rear
  • Handle Material: Metal
  • Drive Size: 1/4 in
  • Noise Level: 78 dB
  • Duty Rating: Industrial Duty
  • Vibration Level: 2.5 m/sq sec
  • Variable Speed: Yes
  • Housing Material: Aluminum
  • Reversible: Yes
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Screwdriver, Pistol Body Style - Air Tools, Torque Range Soft Draw 47.1 to 115 in-lb, Max. Torque 10 ft-lb, Clutch Type - Air Screwdriver Positive, Trigger Throttle Type - Air Screwdrivers, Free Speed 1,800 RPM, General Duty Duty Cycle - Air Tools, Air Inlet Size - Air Tools 1/4 in NPT, 4.00 Average CFM @ 15 Second Run Time, 29.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 7 1/4 in, Hex Bit 1/4 in, Reversible Operation

Restrictions and Compliance

Reviews of Ingersoll Rand #371