Air Screwdriver, 178 to 239 in.-lb.

INGERSOLL RAND| Zoro #: G1838663| Mfr #: QiS30Q4

$468.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Min. Hose Size: 3/8"
Operation: Reversible
Includes: Lift Bail for Use with Tool Balancers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1838663 Mfr #: QiS30Q4
Min. Hose Size: 3/8"Operation: Reversible
Includes: Lift Bail for Use with Tool BalancersOverall Length: 9-1/2"
Duty: IndustrialTorque Range Soft Draw: 178 to 239 in.-lb.
CFM @ Full Load: 26.0Clutch Type: Impact Mechanism
Average CFM @ 15 Second Run Time: 7.00Item: Air Screwdriver
Handle Type: InlineThrottle Type: Lever
Air Inlet: 1/4" NPTFree Speed: 12,000 rpm
Hex Bit: 1/4"Required Pressure: 90 PSI
Country of Origin (subject to change): China

Description

Air Screwdriver, Industrial Duty, Clutch Type Impact Mechanism, Torque Range Soft Draw 178 to 239 in.-lb., Free Speed 12,000 rpm, Inline Handle Type, Lever Throttle Type, 7.00 Average CFM @ 15 Second Run Time, 26.0 CFM @ Full Load, Air Inlet 1/4 In. NPT, Required Pressure 90 psi, Min. Hose Size 3/8 In., Overall Length 9-1/2 In., Hex Bit 1/4 In., Reversible Operation, Includes Lift Bail for Use with Tool Balancers

Reviews