Air Screwdriver, 178 to 265 in.-lb.

INGERSOLL RAND| Zoro #: G0836534| Mfr #: QiP30Q4

$395.50 /ea

This item ships free. Details.Standard ground shipping.
Min. Hose Size: 3/8"Operation: ReversibleIncludes: Lift Bail for Use with Tool Balancers
Save 15%. Sign up for Z-mail.


Zoro #: G0836534 Mfr #: QiP30Q4
Min. Hose Size: 3/8"Operation: Reversible
Includes: Lift Bail for Use with Tool BalancersOverall Length: 6-7/8"
Duty: IndustrialTorque Range Soft Draw: 178 to 265 in.-lb.
CFM @ Full Load: 32.0Clutch Type: Impact Mechanism
Average CFM @ 15 Second Run Time: 8.00Item: Air Screwdriver
Handle Type: PistolThrottle Type: Trigger
Air Inlet: 1/4" NPTFree Speed: 9000 rpm
Hex Bit: 1/4"Required Pressure: 90 PSI
Country of Origin (subject to change): China


Air Screwdriver, Industrial Duty, Clutch Type Impact Mechanism, Torque Range Soft Draw 178 to 265 in.-lb., Free Speed 9000 rpm, Pistol Handle Type, Trigger Throttle Type, 8.00 Average CFM @ 15 Second Run Time, 32.0 CFM @ Full Load, Air Inlet 1/4 In. NPT, Required Pressure 90 psi, Min. Hose Size 3/8 In., Overall Length 6-7/8 In., Hex Bit 1/4 In., Reversible Operation, Includes Lift Bail for Use with Tool Balancers