KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Screwdriver, 2.7 to 30.1 in.-lb.

INGERSOLL RAND| Zoro #: G0627462| Mfr #: 1RPNC1

$679.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Required Pressure: 90 psi
Item: Air Screwdriver
Air Inlet: 1/8" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0627462 Mfr #: 1RPNC1
Required Pressure: 90 psiItem: Air Screwdriver
Air Inlet: 1/8" NPTCFM @ Full Load: 13.0
Handle Type: InlineOperation: Reversible
Overall Length: 8-3/4"Includes: Extra Clutch Springs to Achieve the Full Torque Range of the Tool
Throttle Type: Push to StartFree Speed: 1000 rpm
Hex Bit: 1/4" Quick ChangeClutch Type: Adjustable Cushion
Min. Hose Size: 1/4"Torque Range Soft Draw: 1.5 to 30.0 in.-lb.
Average CFM @ 15 Second Run Time: 5.00Duty: Industrial
Country of Origin (subject to change): India

Description

Air Screwdriver, Industrial Duty, Clutch Type Adjustable Cushion, Torque Range Soft Draw 2.7 to 30.1 in.-lb., Free Speed 1000 rpm, Inline Handle Type, Push to Start Throttle Type, 2.00 Average CFM @ 15 Second Run Time, 13.0 CFM @ Full Load, Air Inlet 1/8 In. NPT, Required Pressure 90 psi, Min. Hose Size 1/4 In., Overall Length 8-3/4 In., Hex Bit 1/4 In. Quick Change, Reversible Operation, Includes Extra Clutch Springs to Achieve the Full Torque Range of the Tool

Reviews