Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Air Screwdriver, 44 to 124 in.-lb.

  • Zoro #: G0358233
  • Mfr #: QiS14Q4
Tap to zoom
Hover or click to zoom
$411.93
  • Item - Air Screwdrivers: Air Screwdriver
  • Body Style - Air Tools: In-Line
  • Torque Range Soft Draw: 44 to 124 in-lb
See full product details
This item ships free.

Ingersoll Rand #QIS14Q4 Specifications

  • Zoro #: G0358233
  • Mfr #: QiS14Q4
  • Item - Air Screwdrivers: Air Screwdriver
  • Body Style - Air Tools: In-Line
  • Torque Range Soft Draw: 44 to 124 in-lb
  • Max. Torque: 10.3 ft-lb
  • Clutch Type - Air Screwdriver: Impact Mechanism
  • Throttle Type - Air Screwdrivers: Lever
  • Free Speed: 13,500 RPM
  • Duty Cycle - Air Tools: Industrial Duty
  • Air Inlet Size - Air Tools: 1/4 in NPT
  • Throttle Type: Lever
  • Includes: Lift Bail for Use with Tool Balancers
  • CFM @ Full Load: 19.0
  • Handle Type: Inline
  • Operation: Reversible
  • Air Inlet: 1/4 in NPT
  • Overall Length: 9 1/4 in
  • Average CFM @ 15 Second Run Time: 5.00
  • Min. Hose Size: 1/4 in
  • Required Pressure: 90 psi
  • Duty: Industrial
  • Hex Bit: 1/4 in Double End Quick Change
  • Clutch Type: Impact Mechanism
  • Item: Screwdriver
  • Air Pressure: 90 psi
  • Torque Range: 3.7 ft-lb to 10.3 ft-lb
  • Exhaust Location: Rear
  • Power Source: Air-Powered
  • Number of Speed Settings: 1
  • Tool Weight: 1.8 lb
  • Handle Material: Composite
  • Noise Level: 89 dB
  • Application: High-Cycle Rate Assembly Applications
  • Housing Material: Aluminum
  • Drive Size: 1/4 in
  • Vibration Level: 2.5 m/sq sec
  • Overall Height: 2 1/2 in
  • Min. Torque: 3.7 ft-lb
  • Reversible: Yes
  • Air Consumption: 19 cfm
  • Variable Speed: Yes
  • Overall Width: 9 1/4 in
  • Duty Rating: Industrial Duty
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Screwdriver, In-Line Body Style - Air Tools, Torque Range Soft Draw 44 to 124 in-lb, Max. Torque 10.3 ft-lb, Clutch Type - Air Screwdriver Impact Mechanism, Lever Throttle Type - Air Screwdrivers, Free Speed 13,500 RPM, Industrial Duty Duty Cycle - Air Tools, Air Inlet Size - Air Tools 1/4 in NPT, 5.00 Average CFM @ 15 Second Run Time, 19.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 1/4 in, Overall Length 9 1/4 in, Hex Bit 1/4 in Double End Quick Change, Reversible Operation

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Ingersoll Rand #QIS14Q4