Ingersoll-Rand
Air Screwdriver, Industrial Duty, 1000rpm
- Zoro #: G3781911
- Mfr #: 41PC10TSQ4
Key Features
- Item - Air Screwdrivers: Air Screwdriver
- Body Style - Air Tools: Pistol
- Torque Range Soft Draw: 10 to 40 in-lb
- Max. Torque: 80 in-lb
- Clutch Type - Air Screwdriver: Cushion
- Throttle Type - Air Screwdrivers: Trigger
- Free Speed: 1,000 RPM
- Duty Cycle - Air Tools: Industrial Duty
$1,262.41
Subtotal: $1,262.41
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ingersoll-Rand #41PC10TSQ4 Specifications
- Zoro #: G3781911
- Mfr #: 41PC10TSQ4
- UPC #: 663023129891
- Item - Air Screwdrivers: Air Screwdriver
- Body Style - Air Tools: Pistol
- Torque Range Soft Draw: 10 to 40 in-lb
- Max. Torque: 80 in-lb
- Clutch Type - Air Screwdriver: Cushion
- Throttle Type - Air Screwdrivers: Trigger
- Free Speed: 1,000 RPM
- Duty Cycle - Air Tools: Industrial Duty
- Average CFM @ 15 Second Run Time: 5.00
- Shank Style: Hex
- Required Pressure: 90 psi
- CFM @ Full Load: 20.0
- Clutch Type: Adjustable Cushion
- Overall Length: 9 3/8 in
- Shank Size: 1/4"
- Item: Screwdriver
- Air Inlet: 1/4 in NPT
- Includes: Not Applicable
- Min. Hose Size: 5/16 in
- Operation: Reversible
- SAE or Metric: SAE
- Hex Bit: 1/4 in
- Handle Type: Pistol Grip
- Duty: Industrial
- Throttle Type: Trigger
- Variable Speed: Yes
- Number of Speed Settings: 1
- Handle Material: Rubber
- Noise Level: 78 dB
- Min. Torque: 10 in-lb
- Power Source: Air-Powered
- Clutch Setting Location: Internal
- Overall Width: 4 in
- Vibration Level: 2.5 m/sq sec
- Side to Center: 0.8 in
- Exhaust Location: Rear
- Reversible: Yes
- Tool Weight: 3.1 lb
- Drive Size: 1/4 in
- Air Consumption: 20 cfm
- Air Pressure: 90 psi
- Overall Height: 2 3/8 in
- Housing Material: Aluminum
- Duty Rating: Industrial Duty
- Torque Range: 10 in-lb to 80 in-lb
- Application: Everyday Jobs
- Country of Origin (subject to change): United States
Description
Screwdriver, Pistol Body Style - Air Tools, Torque Range Soft Draw 10 to 40 in-lb, Max. Torque 80 in-lb, Clutch Type - Air Screwdriver Cushion, Trigger Throttle Type - Air Screwdrivers, Free Speed 1,000 RPM, Industrial Duty Duty Cycle - Air Tools, 5.00 Average CFM @ 15 Second Run Time, 20.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 5/16 in, Overall Length 9 3/8 in, Hex Bit 1/4 in, Reversible Operation
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Ingersoll-Rand #41PC10TSQ4
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1650rpm 1RTMS1
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 800 rpm 41PA8TSQ4
- INGERSOLL-RAND Air Screwdriver, 4.4 to 20.4 in.-lb. 1RPMC1
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1700rpm 41SA17PSQ4
- INGERSOLL-RAND Air Screwdrivers, Industrial Duty, 2500rpm 41PP25TSQ4
- INGERSOLL-RAND Air Screwdriver, 13 to 75 in.-lb. 5RLNC1
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1000rpm 41SA10PSQ4
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1000rpm 41PA10TSQ4
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1000rpm 41SA10LPQ4
- UNIVERSAL TOOL Positive Clutch Screwdriver, UT8966 UT8966
- SPEEDAIRE Air Screwdriver, 800 RPM 21AA80
- Ingersoll-Rand Air Screwdrivers