Skip to Main Content
customer-service Help
Ingersoll Rand

Air Tool Oil, 4oz Bottle, SAE Grade 10W

Ingersoll Rand Air Tool Oil, 4oz Bottle, SAE Grade 10W 10Z4
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$7.10
  • Item: Air Tool Oil
  • For Use With: Assembly, Impact Wrenches, Percussive
  • Color: Clear
See full product details
Orders over $75 ship free.
Total: $7.10

Ingersoll Rand #10Z4 Specifications

  • Item: Air Tool Oil
  • For Use With: Assembly, Impact Wrenches, Percussive
  • Color: Clear
  • Lubricant NSF Rating: Not Rated
  • Four-Ball Wear: Not Specified
  • SAE Grade: 10W
  • Timken OK Load: Not Specified
  • Application: For use with Percussive, Assembly and Impact Wrenches
  • Container Size: 4 oz
  • Container Type: Bottle
  • ISO Viscosity Grade: 95
  • NSF Rating: Not Rated
  • Standards: UL Listed, FDA Approved
  • Flash Point: 380 Degrees F
  • Pour Point: 0 Degrees F
  • Specific Gravity: 0.87
  • Food Grade Oil: No
  • Base Oil: Conventional Oil
  • Min. Operating Temp.: 0 Degrees F
  • Max. Operating Temp.: 400 Degrees F
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Tool Oil, ISO Viscosity Grade 95, SAE Grade 10W, Base Oil Conventional Oil, Container Size 4 oz, Container Type Bottle, NSF Rating Not Rated, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 400 Degrees F, Flash Point 380 Degrees F, Pour Point 0 Degrees F, Color Clear, Timken OK Load Not Specified, UL Listed, FDA Approved, Application For use with Percussive, Assembly and Impact Wrenches, Specific Gravity 0.87, Food Grade Oil No

Reviews of Ingersoll Rand #10Z4