Auto Drain Valve, 1/4" NPT, 300 psi

INGERSOLL-RAND| Zoro #: G0493936| Mfr #: 32311219

$625.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0493936 Mfr #: 32311219
Includes: Installation FittingsOverall Width: 6-1/8"
Max. Pressure: 300 psiOverall Height: 4-7/8"
Operating Temp. Range: 32 to 180 Degrees FPipe Size: 1/4" NPT
Min. Pressure: 30 psiDrain Outlet Dia.: 1/4"
Body Material: SteelBowl Capacity: 4.0
Item: Automatic Drain ValveOverall Depth: 3"
Country of Origin (subject to change): United States

Product Description

Automatic Drain Valve, Pipe Size 1/4 In. NPT, Drain Outlet Dia. 1/4 In., Max. Pressure 300 psi, Operating Temp. Range 32 to 180 Degrees F, Min. Pressure 30 psi, Bowl Capacity 4.0, Body Material Steel, Overall Height 4-7/8 In., Overall Width 6-1/8 In., Overall Depth 3 In., Includes Installation Fittings

Product Reviews

Save 15%. Sign up for Z-mail.