Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

47499581001 Micro Ribbed V-Belt, Outside Length 49-7/32"

  • Zoro #: G0125310
  • Mfr #: 47499581001
No Product Image Available
$42.93
  • Material: neoprene
  • Item: Banded V-Belt
  • Industry Number: 47499581001
See full product details
Orders over $75 ship free.

Ingersoll Rand #47499581001 Specifications

  • Zoro #: G0125310
  • Mfr #: 47499581001
Material: neoprene Item: Banded V-Belt
Industry Number: 47499581001 Outside Length: 49.2188 in
Number of Ribs: 5 V-Belt Type: Micro Ribbed V-Belt
For Use With: 5 and 7.5 hp R-Series Units: 40AY55, 40AY58, 40AY59, 40AY62, 40AY64, 40AY68, 40AY72, 40AY74, 40AY76, 40AY78, 40AY79, 40AY82, 40AY83, 40AY84, 40AY88, 40AY89, 46Z608 V-Belt Section: PK
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Banded V-Belt, V-Belt Section PK, Industry Number 47499581001, Number of Ribs 5, Outside Length 49.2188 in, Material Neoprene, For Use With 5 and 7.5 hp R-Series Units: 40AY55, 40AY58, 40AY59, 40AY62, 40AY64, 40AY68, 40AY72, 40AY74, 40AY76, 40AY78, 40AY79, 40AY82, 40AY83, 40AY84, 40AY88, 40AY89, 46Z608

Reviews of Ingersoll Rand #47499581001