LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Chisel Scaler, 9/16 In. Stroke, 12.0 CFM

INGERSOLL RAND| Zoro #: G0734745| Mfr #: 172L

$366.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Blows per Minute: 5500
Design: Ergonomic
Overall Length: 13-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0734745 Mfr #: 172L
Blows per Minute: 5500Design: Ergonomic
Overall Length: 13-3/4"For Use With: Mfr. No. 380, 382, 383, 383-12, 384
Throttle: LeverMin. Hose Size: 5/16"
Duty: IndustrialCFM @ Full Load: 12.0
Required Pressure: 90 psiHandle Type: Straight
Average CFM @ 15 Second Run Time: 6.00Shank: 1/2" Square
Air Inlet: 1/4" nptStroke Length: 9/16"
Country of Origin (subject to change): Unknown

Description

Chisel Scaler, Industrial Duty, 5500 Blows per Minute, Stroke Length 9/16 In., Average CFM @ 15 Second Run Time 6.00, CFM @ Full Load 12.0, Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Min. Hose Size 5/16 In., Overall Length 7-5/8 In., Straight Handle Type, Ergonomic Design, 1/2 In. Square Shank, Lever Throttle, For Use With Mfr. No. 380, 382, 383, 383-12, 384

Reviews