Ingersoll Rand Co
Ingersoll Rand 18 Pc. Rear Exhaust Right Angle Air Die Grinder Kit, 1/4" Collet, 20000 RPM
- Zoro #: G605923114
- Mfr #: 302BK
Hover or click to zoom Tap to zoom
$518.00
Subtotal: $518.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ingersoll Rand Co #302BK Specifications
- Zoro #: G605923114
- Mfr #: 302BK
- UPC #: 663023106472
- Country of Origin (subject to change): China
Description
The 302b has a right angle configuration. The composite housing on these models is lightweight and contoured for increased comfort and protection from temperature fluxuations. These die grinders are compatible with "piped away" exhaust kits, so you can transfer exhaust away from you and your workspace.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Ingersoll Rand Co #302BK
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
- INGERSOLL RAND CO Ingersoll Rand 11 Pc. Front Exhaust Angle Air Die Grinder Kit, 1/4" Collet, 21000 RPM 301BK
- INGERSOLL RAND CO Ingersoll Rand Pneumatic Engraving Pen, 2.5 CFM, 18750 BPM EP50
- INGERSOLL RAND CO Ingersoll Rand Rear Exhaust Angle Air Die Grinder, 1/4" Collet, 12000 RPM, 1 HP M2A120RG4
- INGERSOLL RAND CO Ingersoll Rand Straight Die Grinder, 1/4" Collet, 25000 RPM 308BK
- INGERSOLL RAND CO Ingersoll Rand Rear Exhaust Angle Die Grinder, 4-1/2" Wheel, 9000 RPM, 1 HP M2A120RP1045
- INGERSOLL RAND CO Ingersoll Rand 12 Pc. Front Exhaust Straight Air Die Grinder Kit, 1/4" Collet, 28000 RPM, 0.25 HP 307BK
- BLACK & DECKER 7-In And 9-In 5.3 Hp Large Angle Grinder DWHT14688
- DYNABRADE 7 Degree Offset Offset Die Grinder .7 Hp 7 Degree, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet 52242
- K&E TOOLS Angle Grinder, Heavy Duty, Die, 90 Deg Head, 1/2HP, 1/4" npt Air Inlet, 1/4" Collet, Heavy Duty, 1/2 HP KE-7301
- ASTRO PNEUMATIC TOOL CO Astro Pneumatic AST-T210 0.25 In. Medium Die Grinder With Safety Lever - Rear Exhaust - Japan Bearings AST-T210
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.5 hp CP3019-25
- Ingersoll Rand Co Air Grinders