Ingersoll-Rand
Ingersoll Rand Vibrotherm Compact Air Impact Wrench, 3/8" Drive Size, 380 Max Torque
- Zoro #: G102664732
- Mfr #: 15QMAX
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Max. Torque: 380
- Drive Size - Air Tools: 3/8"
$398.79
Subtotal: $398.79
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ingersoll-Rand #15QMAX Specifications
- Zoro #: G102664732
- Mfr #: 15QMAX
- UPC #: 663023126043
- Max. Torque: 380
- Drive Size - Air Tools: 3/8"
- Country of Origin (subject to change): United States
Description
BUILT ON INGERSOLL RAND'S 100 YEAR LEGACY DEVELOPING INDUSTRY LEADING TOOLS, YOU CAN ALWAYS RELY ON THE 15QMAX. FEATURING INGERSOLL RAND'S QUIET TECHNOLOGY, THIS STUBBY IMPACT WRENCH HAS BEEN RIGOROUSLY TESTED AND PUSHED TO THE LIMITS TO MAKE SURE IT LASTS TWICE AS LONG AS THE COMPETITION SO YOU CAN GET REAL WORK DONE TIME AND TIME AGAIN. FEATURES:
- BUILT ON THE INGERSOLL RAND IMPACTOOL™ LEGACY, WITH A TWIN HAMMER DESIGN AND COMPOSITE HOUSING, THE 15QMAX IS BUILT TO LAST TWICE AS LONG AS THE COMPETITION. INGERSOLL RAND OFFERS A 2-YEAR TO PROVE IT. DELIVERING 380 FT-LBS. OF MAX REVERSE TORQUE AT ONLY 2.4 POUNDS THERE IS LESS ADDED WEIGHT SO YOU CAN POWER THROUGH THOSE TOUGH STRETCHES OF WORK IN NO TIME. THE STUBBY 4.6Ë LENGTH AND COMPACT DESIGN HELP DO WORK YOU NEVER EVEN DREAMED OF REACHING. IMPROVED ERGONOMICS GIVE YOU TOTAL CONTROL TO GET UP, UNDER, OVER, OR AROUND ANY TOUGH JOB. THE ONE-HANDED FORWARD/REVERSE PUSH BUTTON AND 3-MODE POWER REGULATOR GIVE YOU MAX CONTROL, SO YOU NEVER DO MORE WORK THAN YOU HAVE TO. IT FEATURES 3 DIFFERENT REGULATION SETTINGS (IN FORWARD) ON ITS EASY TO OPERATE POWER REGULATOR DIAL. POWER-TO-WEIGHT LEADER IN ITS CLASS AT 2.4 POUNDS AND 380 FT.-LBS. MAX REVERSE TORQUE.
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Ingersoll-Rand #15QMAX
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- INGERSOLL-RAND IMPACT WR AIR1" HD1100 FT LBS IR271
- INGERSOLL-RAND Ingersoll Rand Extra HD Twin Hammer Pistol Grip Air Impact Wrench Set, 3/8" Dr. Size, 105 Max Torque 212
- INGERSOLL-RAND Ingersoll Rand Composite Air Impact Wrench, 1/2" Drive Size, 625 Max Torque 232TGSL
- INGERSOLL-RAND Ingersoll Rand Titanium Air Impact Wrench, 1/2" Drive Size, 930 Max Torque 2235TIMAX-2
- INGERSOLL-RAND IMPACT WR 1/2" DR 550 FT LBS IR231HA
- INGERSOLL-RAND IMPACT WRENCH 1/2" HAMMER & ANVIL KITS IR2131-THK1
- INGERSOLL-RAND Air Impact Wrench, 1 in Drive, 1475 ftlb, 5250 rpm Speed 285B-6
- INGERSOLL-RAND Air Impact Wrench, 12 in Drive, 930 ftlb, 8500 rpm Speed 2235TIMAX
- INGERSOLL-RAND Air Impact Wrench, 12 in Drive, 600 ftlb, 8000 rpm Speed 231C
- INGERSOLL-RAND 3/8" Air Impact Wrench, Quiet, 300ft-lbs Max Reverse Torque 2115QTIMAX
- SPEEDAIRE Air Impact Wrench, 3/4In Drive 21AA57
- Ingersoll-Rand Air Impact Wrenches