SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Compresed Air Dryer, 35 CFM, 10 HP, 6 Class

INGERSOLL RAND| Zoro #: G1852042| Mfr #: D60IT

$2284.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Refrigeration Compressor (HP): 1/4Features: Aftercooler, Filter, FanPipe Size: 1/2" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1852042 Mfr #: D60IT
Refrigeration Compressor (HP): 1/4Features: Aftercooler, Filter, Fan
Pipe Size: 1/2" NPTPhase: 1
Refrigerant: R-134AFilter: Separator
Max. Pressure: 203 psiIncludes: Auto Drain
CFM: 35Overall Height: 26"
Max. Air Compressor HP: 10ISO Class: 6
Item: Compressed Air DryerOverall Width: 15-1/2"
Max. Ambient Temp.: 122 Degrees FPower: 0.24kW
Heat Exchanger Material: AluminumDew Point: 50 Degrees F
Finish: Powder CoatedOverall Depth: 20"
Max. Inlet Temp.: 200 Degrees FVoltage: 115VAC
Full Load Amps: 7Country of Origin (subject to change): United States

Description

Compressed Air Dryer, ISO Class 6, 35 CFM, Dew Point 50 Degrees F, Max. Air Compressor HP 10, Max. Pressure 203 psi, Pipe Size 1/2 In. NPT, Voltage 115VAC, 1 Phase, 7 Full Load Amps, Power 0.24kW, Max. Inlet Temp. 200 Degrees F, Max. Ambient Temp. 122 Degrees F, R-134A Refrigerant, Separator Filter, Powder Coated Finish, Aluminum Heat Exchanger Material, Overall Height 26 In., Overall Width 15-1/2 In., Overall Depth 20 In., Features Aftercooler, Filter, Fan, Includes Auto Drain

Reviews