Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Compressed Air Dryer, 15 CFM, 5 HP, 6 Class

  • Zoro #: G4883173
  • Mfr #: D25IN-SR

$832.29

Details
  • Includes: Auto Drain
  • Power: 0.2kW
  • Refrigeration Compressor (HP): 1/10
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ingersoll Rand #D25IN-SR Specifications

  • Zoro #: G4883173
  • Mfr #: D25IN-SR
Includes: Auto Drain Power: 0.2kW
Refrigeration Compressor (HP): 1/10 Overall Height: 16"
Phase: 1 Voltage: 115VAC
Overall Width: 12" Bracket Kit: No
Overall Depth: 15" Refrigerant: R-134a
ISO Class - Air Treatment: 6 CFM: 15
Max. Pressure: 203 psi Max. Incoming Pressure - Air Treatment: 203 psi
Max. Flow - Air Treatment: 15 cfm Connection Size - Air Treatment: 3/8" NPT
Features: Integrated Separator, Fan Max. Inlet Temp. - Air Treatment: 140 Degrees F
Phase - Air Treatment: 1 Max. Air Compressor HP: 5
Item: Compressed Air Dryer Heat Exchanger Material: Aluminum
Dew Point: 50 Degrees F Full Load Amps: 2.8
Input Voltage - Air Treatment: 115VAC Pipe Size: 3/8" NPT
Finish: Powder Coated Max. Inlet Temp.: 140 Degrees F
ISO Class: 6 Max. Ambient Temp.: 122 Degrees F
Country of Origin (subject to change): Italy

Description

Most refrigerated air dryers are easy to operate and require little maintenance. Take a look at the features for Ingersoll Rand Compressed Air Dryer. Voltage: 115VAC, Pipe Size: 3/8" NPT, Phase: 1.

Reviews of Ingersoll Rand #D25IN-SR