Ingersoll-Rand
Electric Air Compressor, 2 Stage, 10 HP
Mfr # 2545E10-P-230/3
Zoro # G4480104
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$6,541.99
Key Features
- Tank Size 120 gal.
- Phase Three
- HP 10
- Voltage 230
- Tank Type Horizontal
Replacement Parts
Explore More Products
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm 2475N7.5-P-460/3
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 15 HP 7100E15-V-200/3
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP 2545E10-P-460/3
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 16.8 cfm 2475N5-P-460/3
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 16.8 cfm 2475N5-P-230-1
- INGERSOLL-RAND Electric Air Compressor, 1 Stage SS5L5
- INGERSOLL-RAND Duplex Compressor, 5 hp, 60 Hz 2-2475E5-V
- INGERSOLL-RAND Duplex Compressor, 5 hp, 60 Hz 2-2545E10-V
- INGERSOLL-RAND Duplex Compressor, 7.5 hp, 60 Hz 2-2475E7.5-V
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 253DS80VCB23 453DS80VCB23
- BELAIRE Air Compressor, Vertical, 5HP, 80 gal, Elite 318VE
- Ingersoll-Rand Stationary Electric Air Compressors