Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Electric Air Compressor, 2 Stage, 10 HP

  • Zoro #: G0505653
  • Mfr #: 2545K10V

$3,263.42

  • Overall Height: 83"
  • Off Pressure Switch Setting: 175
  • Max. Pressure: 175 psig
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ingersoll Rand #2545K10V Specifications

  • Zoro #: G0505653
  • Mfr #: 2545K10V
Overall Height: 83" Off Pressure Switch Setting: 175
Max. Pressure: 175 psig ASME Tank: Yes
Pump RPM: 1050 Item: Electric Air Compressor
On Pressure Switch Setting: 135 Standards: ASME, CSA Listed
Includes: Manual Drain; Magnetic Starter; Automatic Start/Stop Control with Pressure Switch Pump Location - Air Compressor: Tank Mounted
HP: 10 Compressor Type: Tank Mounted
Phase - Electrical: 3 Number of Stages: 2
Free Air CFM @ Max. Pressure - Air Compressor: 35.0 Max. Pressure - Air Compressor: 175 psi
Control: Pressure Switch dBA @ 3 Feet: 83.0
Enclosure: NEMA 1 Number of Stages - Air Compressor: 2
Compressor Package Type: Base Model Lubrication Type: Splash Lubricated
Item - Air Compressor: Stationary Air Compressor Overall Width: 32"
Overall Length: 51" Tank Style - Air Compressor: Vertical
Voltage: 230V (F)NPT Outlet: 3/4"
Pump Oil Capacity: 2.3 qt. Tank Type: Vertical
HP - Air Compressor: 10.0 Free Air CFM @ Max. Pressure: 35
Tank Size - Air Compressor: 120 gal. Cylinder Material: Cast Iron
Lubrication Type - Air compressor: Splash Lubricated Style - Air Compressor: Simplex
Amps: 27 Hz: 60
Motor Type: NEMA 1 and Open Drip Proof Input Voltage - Air Compressor: 240VAC
Tank Size: 120 gal. Phase: 3
Finish: Powder Coated Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Here is some additional information about Ingersoll Rand Electric Air Compressor. Voltage: 230, Hp: 10, Phase: 3.

Reviews of Ingersoll Rand #2545K10V