KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electric Air Compressor, 2 Stage, 10 HP

INGERSOLL RAND| Zoro #: G1391817| Mfr #: 2545K10V

$3056.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tank Size: 120 gal.
Includes: Manual Drain Valve, Motor Starter, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
Motor Type: Open Dripproof
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1391817 Mfr #: 2545K10V
Tank Size: 120 gal.Includes: Manual Drain Valve, Motor Starter, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
Motor Type: Open DripproofNumber of Stages: 2
Finish: Powder CoatedStandards: ASME, California Code, CSA
Max. Pressure: 175 psiFree Air CFM @ Max. Pressure: 35
Compressor Type: Tank MountedHz: 60
Amps: 31Control: Pressure Switch
Pump Oil Capacity: 2.3 qt.Overall Height: 82"
Cylinder Material: Cast IronOn Pressure Switch Setting: 135
Enclosure: NEMA 1Lubrication Type: Splash Lubricated
Off Pressure Switch Setting: 175Phase: 3
Tank Type: VerticalHP: 10
Pump RPM: 1050ASME Tank: Yes
Compressor Package Type: Base ModelVoltage: 200
(F)NPT Outlet: 1"dBA @ 3 Feet: 83.0
Overall Length: 38-1/4"Item: Electric Air Compressor
Overall Width: 32"Country of Origin (subject to change): United States

Description

Two Stage Air Compressor, HP Rating 10.0 HP, Air Delivery 35 CFM, Maximum Pressure 175 PSI, Phase Three, Voltage Rating 200 Volts, Current Rating 31 Amps, Tank Capacity 120 Gallons, Tank Type Vertical, Oil Capacity 74 Ounces, Receiver 120V, Height 82 Inches, Length 44 Inches, Width 32 Inches, NPT Outlet (F) 3/4 Inch, Start Up Kit Number G0374421

Reviews