KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electric Air Compressor, 2 Stage, 15 HP

INGERSOLL RAND| Zoro #: G0414364| Mfr #: 7100E15

$5799.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tank Size: 120 gal.
Includes: Motor Starter Not Included, Low Oil Protection Switch, Manual Drain Valve, Pressure Gauge, Pressure Safety Valve
Motor Type: Open Dripproof
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0414364 Mfr #: 7100E15
Tank Size: 120 gal.Includes: Motor Starter Not Included, Low Oil Protection Switch, Manual Drain Valve, Pressure Gauge, Pressure Safety Valve
Motor Type: Open DripproofNumber of Stages: 2
Finish: Powder CoatedStandards: ASME, California Code
Max. Pressure: 175 psiFree Air CFM @ Max. Pressure: 50
Compressor Type: Tank MountedHz: 60
Amps: 42/21Control: Dual Control
Pump Oil Capacity: 2.5 qt.Overall Height: 52"
Cylinder Material: Cast IronOn Pressure Switch Setting: 135
Enclosure: NEMA 1Lubrication Type: Splash Lubricated
Off Pressure Switch Setting: 175Phase: 3
Tank Type: HorizontalHP: 15
Pump RPM: 1100ASME Tank: Yes
Compressor Package Type: Base ModelVoltage: 230/460
(F)NPT Outlet: 1"dBA @ 3 Feet: 85.1
Overall Length: 72"Item: Electric Air Compressor
Overall Width: 29"Country of Origin (subject to change): United States

Description

Two Stage Air Compressor, HP Rating 15.0 HP, Air Delivery 50 CFM, Maximum Pressure 175 PSI, Phase Three, Voltage Rating 230/460 Volts, Current Rating 39/19.5 Amps, Tank Capacity 120 Gallons, Tank Type Horizontal, Oil Capacity 80 Ounces, Receiver 120H, Height 52 Inches, Length 72 Inches, Width 29 Inches, NPT Outlet (F) 1 Inch, Start Up Kit Number G0374421, Starter Not Included

Reviews