Electric Air Compressor, 2 Stage, 24 cfm

INGERSOLL RAND| Zoro #: G2358867| Mfr #: 2475N7.5

$2599.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tank Size: 80 gal.
Includes: Manual Drain Valve, Motor Starter, Pressure Gauge, Pressure Safety Valve
Motor Type: Open Dripproof
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2358867 Mfr #: 2475N7.5
Tank Size: 80 gal.Includes: Manual Drain Valve, Motor Starter, Pressure Gauge, Pressure Safety Valve
Motor Type: Open DripproofNumber of Stages: 2
Finish: Powder CoatedStandards: ASME, California Code, CSA
Max. Pressure: 175 psiFree Air CFM @ Max. Pressure: 24
Compressor Type: Tank MountedHz: 60
Amps: 25.3Control: Pressure Switch
Pump Oil Capacity: 41.6 oz.Overall Height: 70"
Cylinder Material: Cast IronOn Pressure Switch Setting: 135
Enclosure: NEMA 1Lubrication Type: Splash Lubricated
Off Pressure Switch Setting: 175Phase: 3
Tank Type: VerticalHP: 7-1/2
Pump RPM: 1500ASME Tank: Yes
Compressor Package Type: Base ModelVoltage: 200
(F)NPT Outlet: 3/4"dBA @ 3 Feet: 85.0
Overall Length: 37"Item: Electric Air Compressor
Overall Width: 28"Country of Origin (subject to change): United States

Description

Two Stage Air Compressor, HP Rating 7.5 HP, Air Delivery 24 CFM, Maximum Pressure 175 PSI, Phase Three, Voltage Rating 200 Volts, Current Rating 25.3 Amps, Tank Capacity 80 Gallons, Tank Type Vertical, Oil Capacity 43 Ounces, Receiver 80V, Height 70 Inches, Length 37 Inches, Width 28 Inches, NPT Outlet (F) 3/4 Inch, Start Up Kit Number G2300146, Type 30, With Starter

Reviews